Pilot light, Harmony 9001K, metal, glass, fresnel lens, green, 30mm, LED green, 24...28V

Item #: 262297

Cat #: 9001KP35LGG31

UPC: 785901032786

Sign In or Register to view pricing and more.
Pilot light, Harmony 9001K, metal, glass, fresnel lens, green, 30mm, LED green, 24...28V

Overview

Pilot light, Harmony 9001K, metal, glass, fresnel lens, green, 30mm, LED green, 24...28V
This single component pilot light provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance It works at a rated voltage of 28V. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901032786, 9001KP35LGG31

Specifications

Mounting: Panel
Volts AC: 28, 24
Volts DC: 24, 28
Amps: 10
Color: Green
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Volts DC: 24, 28
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Volts AC: 28, 24
Amps: 10
Size: 30 mm
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)