Pilot light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Amber, 30mm, 24-28V AC/DC

Item #: 262281

Cat #: 9001KP35A31

UPC: 785901032212

Sign In or Register to view pricing and more.
Pilot light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Amber, 30 mm, 24 - 28 Volt AC/DC

Overview

Pilot light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Amber, 30 mm, 24 - 28 Volt AC/DC
This Harmony 9001K, amber pilot light with plastic fresnel is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901032212, 9001KP35A31

Specifications

Color: Amber
Mounting: Panel
Volts AC: 28, 24
Volts DC: 24, 28
Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Pilot Light
Standards: California Proposition 65
Color: Amber
Volts AC: 28, 24
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Mounting: Panel
Volts DC: 24, 28
Size: 30 mm
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)