Combo Wallplate, 2-Gang, Toggle/Decora-GFCI, Nylon, Gray, Standard
Item #:
26228
Cat #:
80707-GY
UPC:
078477981252
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.
Overview
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.
2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, Gray
Also known as: 078477981252, 80707-GY
Specifications
Type: | Toggle Switch, Combination Plate, GFCI, Decora |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Color: | Gray |
Material: | Nylon |
Type: | Toggle Switch, Combination Plate, GFCI, Decora |
Mounting: | Device |
Color: | Gray |
Gangs: | 2 |
Size: | Standard |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)