Vertical Cable Manager, 2-Sided, 10" Wide, 7' High, Black

Item #: 262264

Cat #: 30096-703

UPC: 703957193275

Sign In or Register to view pricing and more.
Documents & Guides
Vertical Cable Manager, 2-Sided, 10 Inch Wide, 7 Feet High, Black

Overview

Vertical Cable Manager, 2-Sided, 10 Inch Wide, 7 Feet High, Black
The MCS Master Cabling Section virtually eliminates the need for horizontal cable managers by providing frequent 1U spacing of the cable guides that aligns precisely with the rack spacing.
Also known as: 703957193275, 30096-703

Specifications

Length: 7 ft
Color: Black
Width: 10 in
Length: 7 ft
Width: 10 in
Color: Black

Customer Reviews

No reviews for this product
(0)