Vertical Cable Manager, 2-Sided, 6" Wide, 7' High, Black
Item #:
262257
Cat #:
30095-703
UPC:
703957193138
Sign In or Register to view pricing and more.
Documents & Guides
MCS Master Cabling Section, 2-Sided, 6" Wide, 7' High, Black
Overview
MCS Master Cabling Section, 2-Sided, 6" Wide, 7' High, Black
Also known as: 703957193138, 30095-703
Specifications
Length: | 7 ft |
Color: | Black |
Width: | 6 in |
Length: | 7 ft |
Width: | 6 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)