Variable Speed AC Drive, 7.5HP, 480VAC, 3PH

Item #: 262249

Cat #: ATV312MEQ4074G1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed AC Drive, 7.5 HP, 480 Volt AC, 3-Phase

Overview

Variable Speed AC Drive, 7.5 HP, 480 Volt AC, 3-Phase
Also known as: ATV312MEQ4074G1

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Type: Variable Speed Drive
Family / Style: Altivar
Horsepower: 7.500
Phase: 3
Volts AC: 480
Family / Style: Altivar
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 7.500

Customer Reviews

No reviews for this product
(0)