Transfer Switch, Non-Fused, 100A, 600VAC, 600VDC, 3P, NEMA 1

Item #: 26224

Cat #: DTU363

UPC: 785901308683

Transfer Switch, Non-Fused, 100 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transfer Switch, Non-Fused, 100 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 1
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 100A for 600VAC and 600VDC. This heavy duty switch has a 3 wire configuration with 3 poles. The enclosure is surface mounted and is a Type 1. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.
Also known as: 785901308683, DTU363

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 100
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)