ATV312HU30N4

Item #: 262226

Cat #: ATV312HU30N4

UPC: 785901822974

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive 380/500Vac, 3-Phase, 7.1A, 3.0HP, IP20, 3.0kW, (Altivar 312)

Overview

AC Drive 380/500Vac, 3-Phase, 7.1A, 3.0HP, IP20, 3.0kW, (Altivar 312)
Also known as: 785901822974, ATV312HU30N4

Specifications

Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
IP/NEMA Rating: IP21, IP20
Phase: 3
Family / Style: Altivar
Type: Variable Speed Drive
IP/NEMA Rating: IP21, IP20

Customer Reviews

No reviews for this product
(0)