ATV312HU22M3

Item #: 262218

Cat #: ATV312HU22M3

UPC: 785901689317

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive 208/240Vac, 3-Phase, 11.0A, 3.0HP, IP20, 2.2kW, (Altivar 312)

Overview

AC Drive 208/240Vac, 3-Phase, 11.0A, 3.0HP, IP20, 2.2kW, (Altivar 312)
Also known as: 785901689317, ATV312HU22M3

Specifications

Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
IP/NEMA Rating: IP21, IP20
Phase: 3
Family / Style: Altivar
Type: Variable Speed Drive
IP/NEMA Rating: IP21, IP20

Customer Reviews

No reviews for this product
(0)