Enclosure, Type 4x, Screw Cover, 4.72" x 6.30" x 3.58"

Item #: 262169

Cat #: Q16129ABD

UPC: 783510172992

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 4.72 x 6.30 x 3.58 Inch, ABS

Overview

Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 4.72 x 6.30 x 3.58 Inch, ABS
nVent HOFFMAN HOFQ16129ABD QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510172992, Q16129ABD

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS

Customer Reviews

No reviews for this product
(0)