6" Incandescent Non-IC Frame-In

Item #: 262167

Cat #: LP6U

UPC: 784231067543

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing Non-IC, 120V, For Use With: 6 Series Reflectors

Overview

6" Housing Non-IC, 120V, For Use With: 6 Series Reflectors
Ideal for a wide variety of low- to medium-height ceiling applications including commercial, retail and hospitality spaces where open, baffled, wallwash and lensed reflectors are required. ConstructionRugged, galvanized steel frame-in with high-friction retention clips to secure optical system. Socket housing attaches to reflector to ensure proper lamp positioning.Factory-installed captive bar hangers that span up to 24" on center and feature built-in nailers and T-bar clips. Galvanized steel junction box with removable access door, four NM-B knockouts, two 3/4" and four 1/2" nominal conduit knockouts with pryout slots. Positioned to allow straight conduit runs.
Also known as: 784231067543, LP6U

Specifications

Volts AC: 120
Material: Steel
Diameter: 6 in
Volts AC: 120
Diameter: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)