Enclosure, Screw Cover With Window, NEMA 4X, 14" x 12" x 8", Fiberglass

Item #: 26216

Cat #: A14128CHSCFGW

UPC: 783510312305

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover With Window, NEMA 4X, 14" x 12" x 8", Fiberglass

Overview

Enclosure, Screw Cover With Window, NEMA 4X, 14" x 12" x 8", Fiberglass
Also known as: 783510312305, A14128CHSCFGW

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 12 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 14 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 8 in
Color: Gray
Height: 14 in
Width: 12 in
Mounting: Surface
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)