Control Transformer, 750VA, 208 - 120, Type TF, 1PH, Open

Item #: 262150

Cat #: 9070TF750D3

UPC: 785901314516

Sign In or Register to view pricing and more.
Transformer, Control, 750 VA, 208 - 120 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 750 VA, 208 - 120 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901314516, 9070TF750D3

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 120
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)