Fuse, 8 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Item #: 26212

Cat #: MDA-8

UPC: 051712723053

Sign In or Register to view pricing and more.
Fuse, 8 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Overview

Fuse, 8 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS
Also known as: 051712723053, MDA-8

Specifications

Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Type: Fuse, Ceramic, Electronic
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Amps: 8
Length: 1 1/4 in
Type: Fuse, Ceramic, Electronic
Volts AC: 250
Mounting: Cartridge
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Interrupt Rating DC: 200
Amps: 8

Customer Reviews

No reviews for this product
(0)