100 W Hps Ballast Asy- Ref

Item #: 262109

Cat #: KPBR100L-MT

UPC: 781381549035

App Kpbr100l-mt 100 W Hps Bal
Sign In or Register to view pricing and more.

No associated products found.

Overview

App Kpbr100l-mt 100 W Hps Bal
Also known as: 781381549035, KPBR100L-MT

Specifications

Wattage: 100
Type: Assembly
Material: Aluminum
Volts AC Range: 120 - 277
Wattage: 100
Material: Aluminum
Type: Assembly
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)