Side Filter Pkg 2000x1000 Blk

Item #: 262061

Cat #: PSS2010FPB

UPC: 783510153878

Sign In or Register to view pricing and more.
Documents & Guides
HOF PSS2010FPB SIDE FILTER PK

Overview

HOF PSS2010FPB SIDE FILTER PK
Also known as: 783510153878, PSS2010FPB

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 39.370 in
Height: 78.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 78.740 in
Color: Black
Width: 39.370 in

Customer Reviews

No reviews for this product
(0)