Wall Cap (black) for 6" round duct

Item #: 26203

Cat #: 843BL

UPC: 026715164608

Sign In or Register to view pricing and more.
Documents & Guides
Wall Cap (black) for up to 6" round duct

Overview

Wall Cap (black) for up to 6" round duct
Also known as: 026715164608, 843BL

Specifications

Color: Black
Diameter: 6 in
Color: Black
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)