Push Button, Multicolor, 30mm, No Guard, Operator Only, Momentary

Item #: 262011

Cat #: 9001SKR3U

UPC: 78590151360

Sign In or Register to view pricing and more.
Push Button, Black/Red/Green/Yellow/Orange/Blue/ White, Cap Inserts, 30 mm, No Guard, Operator Only, Momentary, NEMA 4/4X/13, Non-Metallic

Overview

Push Button, Black/Red/Green/Yellow/Orange/Blue/ White, Cap Inserts, 30 mm, No Guard, Operator Only, Momentary, NEMA 4/4X/13, Non-Metallic
Also known as: 78590151360, 9001SKR3U

Specifications

Mounting: Panel
Color: Red, Blue, Green, Orange, Black, White, Yellow
Size: 30 mm
Type: Operator Only, Pushbutton
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red, Blue, Green, Orange, Black, White, Yellow
Type: Operator Only, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)