Panel, Swing-Out, Size: 21" x 17", Nema 4X, Steel

Item #: 262005

Cat #: UU6050SP

UPC: 783510347703

Documents & Guides
Panel, Swing-Out, Size: 21 Inch x 17 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel, Swing-Out, Size: 21 Inch x 17 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures
Installs front-mounted panels in Ultrx fiberglass enclosures. The nVent HOFFMAN front-mounted swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Made of 14 gauge plated steel. Easy installation; no drilling required. Fully adjustable front to rear. Panel and mounting hardware included. Note: Front mounting position is approximately 140mm/5.5 IN. back on 400mm enclosures.
Also known as: 783510347703, UU6050SP

Specifications

Width: 17 in
Height: 21 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4X
Width: 17 in
Color: White
IP/NEMA Rating: NEMA 4X
Height: 21 in
Material: Steel

Customer Reviews

No reviews for this product
(0)