This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Selector Switch, 2-Position, Black Knob, Operator Only, Momentary Selector Switch, 2-Position, Black Knob, Operator Only, Momentary](https://rexel-cdn.com/products/pdocref9001k634cpoda2016384pfiletyperendition4000png.jpg?i=64A633B9-559F-4F43-BFA7-5749C5FF7427&f=420)
Selector Switch, 2-Position, Black Knob, Operator Only, Momentary
Item #:
262004
Cat #:
9001KS34B
UPC:
78590132259
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Black Knob, Operator Only, Spring Return from Right, 30 mm
Overview
Selector Switch, 2 Position, Black Knob, Operator Only, Spring Return from Right, 30 mm
This Harmony 9001K, black selector switch with D cam has 2 positions, operates with spring return from right position mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590132259, 9001KS34B
Specifications
Size: | 30 mm |
Type: | Operator Only, 2 Position, Selector Switch |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Color: | Black |
Standards: | California Proposition 65 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Type: | Operator Only, 2 Position, Selector Switch |
Color: | Black |
Customer Reviews
No reviews for this product
(0)