PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Item #: 261973

Cat #: 9001KP1W6

UPC: 785901856788

Sign In or Register to view pricing and more.
Documents & Guides
PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Overview

PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS
Also known as: 785901856788, 9001KP1W6

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)