This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Pilot Light, 120VAC, 30mm, Round Blue Lens, 755 Lamp, Chrome Bezel Pilot Light, 120VAC, 30mm, Round Blue Lens, 755 Lamp, Chrome Bezel](https://rexel-cdn.com/products/pdocref9001k634cpoda2016208pfiletyperendition4000png.jpg?i=C8655AD8-48E8-40BB-B959-6E9DE22E3DD6&f=420)
Pilot Light, 120VAC, 30mm, Round Blue Lens, 755 Lamp, Chrome Bezel
Item #:
261952
Cat #:
9001KP1L31
UPC:
785901032052
Sign In or Register to view pricing and more.
Pilot Light, 120 Volt AC, 30 mm, Round, Fresnel, Blue Lens, 755 Lamp, Chrome Bezel
Overview
Pilot Light, 120 Volt AC, 30 mm, Round, Fresnel, Blue Lens, 755 Lamp, Chrome Bezel
Also known as: 785901032052, 9001KP1L31
Specifications
Mounting: | Panel |
Color: | Blue |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 120 |
Type: | Pilot Light |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Amps: | 10 |
Volts AC: | 120 |
Shape: | Round |
Color: | Blue |
Size: | 30 mm |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)