High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 347-480V

Item #: 261940

Cat #: IBZ654LHVOLT

UPC: 784231842379

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 347-480 Volt, Length: 4 foot, Lamp Included, Lamp Type: 4100K, Ballast: Cool Running Plus T5 electronic, 1.0 BF, programmed rapid start

Overview

High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 347-480 Volt, Length: 4 foot, Lamp Included, Lamp Type: 4100K, Ballast: Cool Running Plus T5 electronic, 1.0 BF, programmed rapid start
Also known as: 784231842379, IBZ654LHVOLT

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 347 - 480
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC: 347 - 480

Customer Reviews

No reviews for this product
(0)