Control Relay, TeSys K, 3NO/1NC, It or Equal to 690VAC, 110VAC Coil

Item #: 261937

Cat #: CA2KN31F7

UPC: 785901993032

Control Relay, TeSys K, 3 Normally Open / 1 Normally Closed, It or Equal to 690 Volt AC, 110 Volt AC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Relay, TeSys K, 3 Normally Open / 1 Normally Closed, It or Equal to 690 Volt AC, 110 Volt AC Coil
TeSys K control relay, 4 contacts (3NO + 1NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 110V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).
Also known as: 785901993032, CA2KN31F7

Specifications

Type: Control, Control Relay, IEC, Relay
Amps: 20
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Type: Control, Control Relay, IEC, Relay
Poles: 4
Standards: California Proposition 65
Amps: 20
Volts AC: 600

Customer Reviews

No reviews for this product
(0)