Variable Speed Drive, Altivar 312, 15kW, 20HP, With Heat Sink

Item #: 261906

Cat #: ATV312HD15N4

UPC: 785901823476

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 15 kW, 20 HP, 48.2 Amp, With Heat Sink, 500 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 15 kW, 20 HP, 48.2 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 785901823476, ATV312HD15N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 20
Family / Style: Altivar
Wattage: 15 kW
Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
Mounting: Panel, DIN Rail
Horsepower: 20
Wattage: 15 kW

Customer Reviews

No reviews for this product
(0)