Variable Speed Drive, Altivar 312, 11kW, 15HP, With Heat Sink

Item #: 261892

Cat #: ATV312HD11N4

UPC: 785901823469

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 11 kW, 15 HP, 37.2 Amp, With Heat Sink, 500 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 11 kW, 15 HP, 37.2 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 785901823469, ATV312HD11N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 15
Family / Style: Altivar
Wattage: 11 kW
Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
Mounting: Panel, DIN Rail
Horsepower: 15
Wattage: 11 kW

Customer Reviews

No reviews for this product
(0)