Conduit Body, Type: LB, Size: 3-1/2", Cover/Gasket, Aluminum
Item #:
261852
Cat #:
LB9CG
UPC:
751338209213
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 3-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 3-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338209213, LB9CG
Specifications
Diameter: | 3 1/2 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Diameter: | 3 1/2 in |
Standards: | California Proposition 65 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)