3 IN COND BODIES - RGD LB

Item #: 261842

Cat #: LB8CG

UPC: 751338209114

Sign In or Register to view pricing and more.
Documents & Guides
3" Rigid Threaded LB Type Conduit Bodies with Covers and Gaskets

Overview

3" Rigid Threaded LB Type Conduit Bodies with Covers and Gaskets
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338209114, LB8CG

Specifications

Diameter: 3 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)