Conduit Body, Type: LB, Size: 2-1/2", Cover/Gasket, Aluminum

Item #: 261835

Cat #: LB7CG

UPC: 751338209015

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338209015, LB7CG

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 2 1/2 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)