Conduit Body, Type: LB, Size: 1-1/2", Cover/Gasket, Aluminum

Item #: 261820

Cat #: LB5CG

UPC: 751338208810

Documents & Guides
Conduit Body, Type: LB, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LB, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338208810, LB5CG

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1 1/2 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)