Transformer, Control, 500VA, 600VAC x 120/24VAC, Open

Item #: 261809

Cat #: 9070TF500D123

UPC: 785901925422

Sign In or Register to view pricing and more.
Transformer, Industrial Control, 500 VA, 600 Volt Primary x 120/24 Volt AC Secondary, Open

Overview

Transformer, Industrial Control, 500 VA, 600 Volt Primary x 120/24 Volt AC Secondary, Open
Also known as: 785901925422, 9070TF500D123

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Standards: California Proposition 65
Primary Voltage: 600
Secondary Voltage: 24/120
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 600
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 24/120

Customer Reviews

No reviews for this product
(0)