Transformer, Control, 300VA, 480-120VAC, Open, 1PH

Item #: 261802

Cat #: 9070KL300D9

UPC: 785901020240

Sign In or Register to view pricing and more.
Transformer, Control, Type KL, 300 VA, 480 - 120 Volt AC, Open, 1-Phase

Overview

Transformer, Control, Type KL, 300 VA, 480 - 120 Volt AC, Open, 1-Phase
Also known as: 785901020240, 9070KL300D9

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Secondary Voltage: 120, 115, 110
Primary Voltage: 480, 440
Type: Industrial Control, Transformer
Volt Amps: 300
Primary Voltage: 480, 440
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)