1
more

20W/AP23/LED/CCT/100-277V/E26
Item #: 2617604
Cat #: S13160
UPC: 045923131608
Documents & Guides
20 Watt; A-Plus 23; LED; CCT Selectable 3K/4K/5K; Medium Base; Type B; Ballast Bypass; 100-277 Volt; ColorQuick Technology
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Watt; A-Plus 23; LED; CCT Selectable 3K/4K/5K; Medium Base; Type B; Ballast Bypass; 100-277 Volt; ColorQuick Technology
S13160, Satco's 20-watt medium base A-Plus 23 lamp, is one of the newest additions to the Hi-Pro LED family, providing up to 85% energy savings and advanced features. ColorQuick CCT selectable technology means more versatility and custom-tailored light for specific applications. A high-output light with over 300 degrees of illumination, this lamp is perfect for commercial bollard fixtures, post-top lighting, and high ceiling applications, to name a few. A smaller jacket size, base up, down or horizontal use makes this our most versatile "A" lamp at this time.
Also known as: 045923131608, S13160
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Base: | Medium Screw (E26) |
Wattage: | 20 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Volts AC: | 100-277 |
Shape: | AP23 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 20 |
Type: | Ballast Bypass (Type B) |
Shape: | AP23 |
Base: | Medium Screw (E26) |
Light Technology: | LED |
Volts AC: | 100-277 |
Customer Reviews
No reviews for this product
(0)