
Elbow, 90°, 2 Inch, Male/Female, Explosion-Proof, Malleable Iron
Item #: 261668
Cat #: ELMFL90-200
UPC: 781381295208
Elbow, Long Type, 90 Degree, 2 Inch, Male/Female, Explosion-Proof and Dust-Ignitionproof, Malleable Iron
Sign In or Register to view pricing and more.
Appleton
ELMFL90-125 Elbow, 90°, 1-1/4 Inch, Male/Female, Explosion-Proof, Malleable Iron
Item #: 261651
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A6648RT Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 48", Gray, No KOs
Item #: 19600
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Elbow, Long Type, 90 Degree, 2 Inch, Male/Female, Explosion-Proof and Dust-Ignitionproof, Malleable Iron
Appleton™ 45° and 90° Elbows are explosionproof and dust-ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.
Also known as: 781381295208, ELMFL90-200
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)