2' x 2' Direct Mount LED Backlit Panel, 27-50K

Item #: 2616511

Cat #: 22MMS-L3C3-UNV

UPC: 080083292042

Documents & Guides
2' x 2' Direct Mount LED Backlit Panel, (4) Versatile Mounting Options: Surface/Direct (No Surface Mount Kit Needed), Wall, Recessed, Suspended (With Kit), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

2' x 2' Direct Mount LED Backlit Panel, (4) Versatile Mounting Options: Surface/Direct (No Surface Mount Kit Needed), Wall, Recessed, Suspended (With Kit), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083292042, 22MMS-L3C3-UNV

Specifications

Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Width: 24 in, 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)