Transformer, Control, 350VA, 600VAC x 120/24VAC, Open

Item #: 261647

Cat #: 9070TF350D123

UPC: 785901925415

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 350 VA, 600 Volt Primary x 120/24 Volt AC Secondary, Open

Overview

Transformer, Industrial Control, 350 VA, 600 Volt Primary x 120/24 Volt AC Secondary, Open
Also known as: 785901925415, 9070TF350D123

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Standards: California Proposition 65
Primary Voltage: 600
Secondary Voltage: 24/120
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 600
Volt Amps: 350
Standards: California Proposition 65
Secondary Voltage: 24/120

Customer Reviews

No reviews for this product
(0)