Junction Box, NEMA 4X, Hinged Cover, 12" x 10" x 6"

Item #: 26164

Cat #: A12106CHQRFGW

UPC: 783510312800

Documents & Guides
Junction Box, NEMA 4X, Hinged, Clear Window Cover, Quick Release, Wall Mount, 12 x 10 x 6 Inch, Fiberglass/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Hinged, Clear Window Cover, Quick Release, Wall Mount, 12 x 10 x 6 Inch, Fiberglass/Gray
The efficient design and simple construction of nVent HOFFMAN HOFA12106CHQRFGW enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510312800, A12106CHQRFGW

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 10 in
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
Color: Gray
Width: 10 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Material: Fiberglass
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)