Single Pole Male Replacement Contact, 796A Max, 444 MCM

Item #: 261626

Cat #: 49M44-C

UPC: 078477280065

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Male Replacement Contact, 796A Max, 444 MCM

Overview

Single Pole Male Replacement Contact, 796A Max, 444 MCM
Male, Plug Contact, Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Also known as: 078477280065, 49M44-C

Specifications

Amps: 796
Mounting: Cable
Phase: 1
Color: Aluminum
Amps: 796
Phase: 1
Mounting: Cable
Color: Aluminum

Customer Reviews

No reviews for this product
(0)