This product has been discontinued.

Fuse, 20 Amp, Time-Delay, Ceramic, 1/4" x 1-1/4", 250V
Item #: 26162
Cat #: MDA-20
UPC: 051712723084
Documents & Guides
Fuse, 20 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fuse, 20 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt
Also known as: 051712723084, MDA-20
Specifications
Diameter: | 0.250 in |
Amps: | 20 |
Type: | Electronic |
Interrupt Rating DC: | 10 kA, 1.500 kA |
Diameter: | 0.250 in |
Type: | Electronic |
Amps: | 20 |
Interrupt Rating DC: | 10 kA, 1.500 kA |
Customer Reviews
No reviews for this product
(0)