Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with Floor Stands, Type 4, 74.06x72.06x12.06, Gray, Steel
Overview
Two-Door with Floor Stands, Type 4, 74.06x72.06x12.06, Gray, Steel
The Type 4 rating and polyester powder coating make these enclosures ideal for outdoor environments or food processing applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. Featuring a continuous hinge with clamps, the enclosures are supported by floor stands that provide additional height and access for cleaning under the enclosure. Equipment can be mounted on either panels or racks.
Also known as: 783510277703, A74H72DULP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)