Single Pole Male Plug, 636A Max, 313 MCM, Red

Item #: 261591

Cat #: 49M31-R

UPC: 078477273326

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Male Plug, 636A Max, 313 MCM, Red

Overview

Single Pole Male Plug, 636A Max, 313 MCM, Red
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - RED
Also known as: 078477273326, 49M31-R

Specifications

Color: Red
Mounting: Cable
Amps: 636
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Red
Amps: 636
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)