Control Transformer, 250VA, Multi-Tap, Type TF, 1PH, Open

Item #: 261588

Cat #: 9070TF250D31

UPC: 785901452782

Sign In or Register to view pricing and more.
Transformer, Control, 250 VA, 240/480 x 120/240, 230/460 x 115/230, 220/440 x 110/220 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 250 VA, 240/480 x 120/240, 230/460 x 115/230, 220/440 x 110/220 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901452782, 9070TF250D31

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 250
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)