COMPLETE - MALE INLINE PLUG FOR 313 MCM

Item #: 261583

Cat #: 49M31-O

UPC: 078477273357

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 313 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 313 MCM
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - Orange
Also known as: 078477273357, 49M31-O

Specifications

Mounting: Cable
Amps: 636
Color: Orange
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Orange
Material: Thermoplastic Vulcanizate (TPV)
Amps: 636
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)