COMPLETE - MALE INLINE PLUG FOR 313 MCM

Item #: 261557

Cat #: 49M31-E

UPC: 078477273302

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 313 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 313 MCM
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Also known as: 078477273302, 49M31-E

Specifications

Mounting: Cable
Amps: 636
Phase: 1
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Amps: 636
Color: Black
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)