
LED Site Lighting
Item #: 2615494
Cat #: PLM64LED
UPC: 765364929328
Documents & Guides
LED Site Lighting, 64 Watt, 4500K
Sign In or Register to view pricing and more.
Overview
LED Site Lighting, 64 Watt, 4500K
Also known as: 765364929328, PLM64LED
Specifications
Wattage: | 64 |
Color Temperature: | 4500 (Cool White) |
Light Technology: | LED |
Wattage: | 64 |
Light Technology: | LED |
Color Temperature: | 4500 (Cool White) |
Customer Reviews
No reviews for this product
(0)