COMPLETE - MALE INLINE PLUG FOR 313 MCM

Item #: 261541

Cat #: 49M31-B

UPC: 078477273371

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 313 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 313 MCM
49 series 1000 V, rated up to 636 Amps, cable size 313 MCM complete male single pole plug. Blue
Also known as: 078477273371, 49M31-B

Specifications

Color: Blue
Mounting: Cable
Amps: 636
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Blue
Amps: 636
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)