Push Button, 30mm, Full Guard, Black, 1NC Contact, NEMA 4/4X/13

Item #: 261537

Cat #: 9001SKR1BH6

UPC: 785901042037

Sign In or Register to view pricing and more.
Push Button, 30 mm, Full Guard, Black, 1 Normally Closed, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC

Overview

Push Button, 30 mm, Full Guard, Black, 1 Normally Closed, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC
This Harmony 9001SK, modular flush black push button with full guard has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NC contact. This flush push button with full guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042037, 9001SKR1BH6

Specifications

Mounting: Panel
Size: 30 mm
Color: Black
Standards: California Proposition 65
Type: Flush Pushbuttons
Mounting: Panel
Color: Black
Type: Flush Pushbuttons
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)