Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Yellow 3'

Item #: 261492

Cat #: C5E-114YE-3FB

UPC: 763474081363

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 3 ft.
Also known as: 763474081363, C5E-114YE-3FB

Specifications

Gauge: 24
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Shielding: Unshielded
Gauge: 24
Material: Copper
Color: Yellow
Length: 3 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)