Push Button, Illuminated, No Cap, Metal Top, 120VAC Transformer

Item #: 261479

Cat #: 9001K3L1

UPC: 785901028338

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, No Cap, Metal Top, 120 Volt AC Transformer, Full Guard, No Contacts

Overview

Push Button, 30 mm, Illuminated, No Cap, Metal Top, 120 Volt AC Transformer, Full Guard, No Contacts
Also known as: 785901028338, 9001K3L1

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)