![Sealing Fitting, Vertical/Horizontal, 1", Explosion-Proof, Aluminum Sealing Fitting, Vertical/Horizontal, 1", Explosion-Proof, Aluminum](https://rexel-cdn.com/products/appeym100al.jpg?i=EB2E8B25-83B6-4D6A-B7C0-B92D35591B08&f=420)
Sealing Fitting, Vertical/Horizontal, 1", Explosion-Proof, Aluminum
Item #: 261467
Cat #: EYM100-AL
UPC: 781381600125
Sign In or Register to view pricing and more.
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 1 Inch, Male/Female With Removable Male Nipple, 25% Fill, Aluminum, For Use With Rigid/IMC Conduit in Close Turning Radius.
Overview
Sealing Fitting, Vertical/Horizontal, 1 Inch, Male/Female With Removable Male Nipple, 25% Fill, Aluminum, For Use With Rigid/IMC Conduit in Close Turning Radius.
Appleton™ EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.
Also known as: 781381600125, EYM100-AL
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)